{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
maximum measuring range | 350 µm | |
maximum measuring range | 0.014 in | |
Reversible reading | mm / inch | |
Interface | USB interface; Bluetooth® interface | |
Wireless application | HCT Mobile App; HID (Human Interface Device) | |
Roughness standards | DIN / ISO / JIS / ASME | |
Measurement travel for longitudinal sensing | 1.25 / 4.0 / 12.5 mm | |
Measurement travels to standard | 1.5 mm / 4.8 mm / 15.0 mm / automatic / N x Lc freely selectable | |
Cut-off (λc) | 0.25 / 0.8 / 2.5 mm | |
Scanning speed | 0.5 / 1.0 mm/s | |
Power supply | Rechargeable battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081575 LR6 | |
Evaluation unit length | 160 mm | |
Evaluation unit width | 50 mm | |
Evaluation unit height | 77 mm | |
Weight of the evaluation unit | 0.5 kg | |
Type of product | Surface roughness measuring device |
Article number | 499022 ST2 | |
EAN / GTIN | 4067263143352 | |
Manufacturer number | 499022 ST2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |