Connection cable Duplex, Type: R2

Article no.: 498951 R2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply RS232
Length 3 m
Type of product Data cable

Identification & Classification

Article number 498951 R2
EAN / GTIN 7640125710038

Description

Suitable for:

Internal quick measuring device No. 428760 (up to size 20),
Small dial indicators and lever indicators No. 434031; 434036; 436500; 436505.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart