Hardness comparison plate HBW 5 / 750 500

Article no.: 495133 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Hardness value approx. Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Test certificate Manufacturer’s test certificate
    Length 100 mm
    Width 100 mm
    Height 16 mm
    incl. DAkkS calibration certificate yes
    Packaging sturdy box
    Type of product Hardness block

    Identification numbers & Classifications

    Article number 495133 500
    EAN / GTIN 2050002071148

    Description

    Version:

    High-quality hardness comparison plates of optimised and homogeneous steel for periodic calibration of hardness testers.

    Advantage:

    Colour-coded and symbolic organiser system on all packaging.

    Supplied with:

    Every hardness comparison plate is supplied with a DAkkS calibration certificate.

    Note:

    Calibrations for other processes, hardness comparison plates in other sizes and with pitch lines available on request. Quick availability ex-stock from the manufacturer.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart