{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HAWK | |
Scale divisions | 1 HR | |
Display | 6.5 inch touch screen | |
Test procedure | Rockwell | |
Interface | USB-2 | |
Power supply | Mains operated | |
Rockwell scales | A, B, C, D, E, F, G, H, K, L, M, P | |
Operation | semi-automatic | |
Main load test force | 15, 30, 45, 60, 100, 150 kg | |
Pre-load test force | 3, 10 kg | |
maximum sample width | 200 mm | |
maximum sample height | 250 mm | |
Power supply | 100–240 V / 50-60 Hz / 3A | |
Length | 600 mm | |
Width | 465 mm | |
Height | 765 mm | |
Weight | 120 kg | |
Type of product | Hardness tester |
Article number | 495075 250RS |