Stylus extension 20 mm

Article no.: 494214 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External thread M2
Material stainless steel
Length 20 mm
Weight 0.9 g
Type of product Extension

Identification numbers & Classifications

Article number 494214 20
EAN / GTIN 2050000973581

Description

Version:

With M2 thread, shank ⌀ 3.0 mm.

Note:

Stylus extensions and adaptors in other sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart