Endoscope probe, semi-rigid, switchable, 4.9 mm ⌀, Probe length: 1000mm

Article no.: 492932 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
110 pieces in stock

Select article variation and quantity

Probe length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 320×240 px
IP Index of Protection IP 67
Probe ⌀ 4.9 mm
Probe length 1,000 mm
Type of product Probe

Identification numbers & Classifications

Article number 492932 1000
EAN / GTIN 4045197609014
Manufacturer number 492932 1000

Description

Version:

Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
Probe with switchable 0° and 90° direction of view (2 cameras) by means of the control button.
Image aperture angle 56°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Optional extras:

Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
Probe for pipework inspection:
  • Head ⌀: 28 mm
  • Probe length: 22 m
  • Image aperture angle: 150°
  • 8 high-intensity LEDs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart