{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.3 Ah | |
Battery voltage | 3.7 V | |
Type of product | Cordless |
Article number | 492926 | |
EAN / GTIN | 4045197707437 | |
Manufacturer number | 492926 |
This article |
Recommendations |
|
---|---|---|
Lithium ion battery
on request
In stock
19 pieces in stock
BGN 91.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
BGN 96.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion |
Battery capacity | 2.3 Ah | 5 Ah |
Battery voltage | 3.7 V | 3.7 V |
Number of rechargeable batteries contained | 1 | 1 |
Type of product | Cordless | Cordless |