{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VIPER | |
Camera sensor | CMOS | |
Probe ⌀ | 3 mm | |
Probe length | 2,000 mm | |
Image aperture angle | 90 degrees | |
Direction of view | 90 degrees | |
Focus range | 3 mm - 50 mm | |
Power supply | Mains operated | |
Display size | 4.3 in | |
Product name attribute | ⌀ 3.0 mm | |
Type of product | Endoscope |
Article number | 492792 2000 | |
EAN / GTIN | 2050002074385 |
This article |
Recommendations |
||
---|---|---|---|
Video endoscope VIPER with probe, ⌀ 3.0 mm, Probe length: 2000mm
on request
Available in 4-6 weeks
0 pieces in stock
BGN 13,726.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
BGN 1,884.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
BGN 2,921.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Image aperture angle | 90 degrees | ||
Display size | 4.3 in | ||
Power supply | Mains operated | Mains operated | Battery-powered |
Probe ⌀ | 3 mm | 5.5 mm | 5.5 mm |
Probe length | 2,000 mm | 2,000 mm | 2,000 mm |
Type of product | Endoscope | Endoscope | Endoscope |
Focus range | 3 mm - 50 mm |