This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid micro-endoscope, ⌀ 1.8 mm, Working length (without lens): 160mm

Article no.: 492744 160

Select article variation and quantity

Working length (without lens) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Probe ⌀ 1.8 mm
Working length (without lens) 160 mm
Direction of view 0 degrees
Image aperture angle 30 degrees
Type of product Endoscope

Identification numbers & Classifications

Article number 492744 160
Manufacturer number ME.18155.0035

Description

Version:

Small diameter for measuring small components.
The sturdy stainless steel tube and high-quality optics are specially well suited for rough industrial environments. Easy to connect to the required light source for the standard fibre optic cable connection (ACMI). Focusing works via a twist ring on the eyepiece. Easy focusing in the foreground and background without moving the endoscope. Bright, colour-corrected bar optics.

Suitable for:

FlexiVision 100 with HD camera head No. 492866.

Optional extras:

LED light sources No. 492846 and No. 462860.

Note:

Using slip-on mirror sleeves the direction of view can be changed to 70° or 90°. When mirror sleeves are used the working diameter increases according to the mirror sleeve. Mirror sleeves and exchangeable lenses available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart