Cordless inspection camera, Manufacturer's designation: M12-360IC

Article no.: 492712 M12-360IC
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • IP Index of Protection: IP 67
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Manufacturer's designation M12 360IC
Power supply Mains operated
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Battery voltage 12 V
Battery capacity 2 Ah
Display size 4.3 in
Display resolution 480×272 px
Camera head ⌀ 10 mm
Length of the camera cable 1,200 mm
Weight 0.9 kg
Packaging Carrying case
Type of product Endoscope

Identification numbers & Classifications

Article number 492712 M12-360IC
EAN / GTIN 4058546410254

Description

Version:

Compact cordless inspection camera for visual inspection of places that are difficult to access.
  • Large 4.3-inch LCD screen for sharp and clear images.
  • Screen can be rotated by 270°.
  • 5 brightness levels ensure optimum lighting.
  • 3-step digital zoom for quick focus on specific points.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 1× 12 V / 2.0 Ah Li-ion battery, charger, camera cable, hook, magnet, mirror, carrying case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart