{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width of the support face | 150 mm | |
Depth footprint | 220 mm | |
Height of the support face | 230 mm | |
Type of product | Column stand |
Article number | 492035 | |
EAN / GTIN | 4712805474820 |