USB hand-held microscope, Manufacturer's designation: WF7915MZT

Article no.: 492032 WF7915MZT
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Interface: Wireless connection; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera 5.0 megapixel CMOS colour camera
Magnification (x-times) 10 – 220
Polarisation filter Yes
Extended depth sharpness (EDOF) yes
Extended dynamic range (EDR) yes
Automatic magnification reading (AMR) yes
Interface Wireless connection; USB interface
Type of product Video hand-held microscope

Identification numbers & Classifications

Article number 492032 WF7915MZT
EAN / GTIN 4711203830511

Description

Version:

Easy-to-use portable digital microscope for professional use in various disciplines. Thanks to the CMOS chip and WiFi/USB 2.0 connectivity, it can be easily connected to any device and offers outstanding image quality and up to 220x magnification. Polarisers reduce reflections on shiny objects and improve contrast. The magnification depends on the desired field of view. The smaller the field of view, the higher the potential magnification. Models with a long working distance can be used if you need a greater distance to the object. Includes intuitive measurement software for Windows and MacOS.
The best choice for the demanding professional in a wired and wireless format with excellent image quality and colour reproduction. Also available as a model with a large working distance.

Supplied with:

Measurement software DinoCapture 2.0 (Windows) and DinoXcope (Mac OS).

Optional extras:

Pillar stand No. 492035

Note:

Other versions (e.g. with coaxial incident light, ESD protection, etc.) and system calibration service available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart