Version:
Digital microscope system with integral high-end optics and high-performance digital camera, complete with LED illumination and pivoted arm system. Optimised for digital inspection and documentation in the industrial environment.
- Digital camera with 2.5 Megapixel resolution.
- High live image speed: up to 30 images a second.
- Programmable pre-setting and image overlay import capability.
- Direct control of all camera parameters via infra-red remote control (in HD mode).
- Direct recording of HD movie clips on to the SD card.
- 8:1 zoom area (with switchable click stops) permits quick switching between overview and detail.
- Magnification range from 15× to 120× digital (including 0.8× lens) with a 22 inch monitor.
- Parfocal optics − no refocusing when changing the magnification.
Advantage:
- Ergonomic working thanks to high operating comfort.
- Optimised for quick and easy quality control, inspections and documentation.
- Can be operated stand-alone with HD monitor without PC.
- Direct control of all camera parameters.
- Leica LAS EZ software for taking photos on the PC.
Supplied with:
Stereo microscope, pivot arm stand, lens 0.8×, LED ring light, manual / pedal switch, 2 remote controllers, HDMI and USB cable, universal USB power supply unit, SD card.
Supplied with Leica Application Suite Software EZ (LAS EZ).
Optional extras:
Transillumination No.
491777 size BLI.