OZL stereo microscope, Type: OZL463

Article no.: 491737 OZL463
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification (x-times) 7 - 45
Zoom 0.7–4.5×
Field of vision ⌀ 28.6 mm
Eyepiece HWF 10×
Working distance 105 mm
Power supply Mains operated
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491737 OZL463
EAN / GTIN 4045761175112
Manufacturer number OZL 463

Description

Version:

Attractively-priced stereo microscope for simplified viewing of mechanical components, circuit boards and surfaces. Greenough optics for the best reproduction quality. Optimum illumination by steplessly dimmable LED incident illumination and transillumination. The eye spacing of 55–75 mm is individually adjustable. The tube is inclined at 45°.
Zoom lens for stepless magnification of 7–45×. Dioptre compensation adjustable on both sides for non-tiring work and a sharp image.

Supplied with:

Dust cover, eyepieces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart