laboCOMFORT binocular headband magnifier, Magnification (x-times): 2

Article no.: 490950 2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Magnification (x-times) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification (x-times) 2
Working distance 250 mm
Weight 105 g
Type of product Magnifier

Identification numbers & Classifications

Article number 490950 2
EAN / GTIN 4026158057099
Manufacturer number 164820

Description

Version:

High-quality binocular headband magnifying glass with scratch-resistant interchangeable lenses for sharp-edged images, free of distortion and with outstanding depth of focus. Highest possible flexibility at the workplace, with both hands free for work. The headband magnifying glass can be worn over glasses and is thus outstandingly suitable for those who wear glasses.
laboCOMFORT extra-light headband magnifying glass with adjustable hook and loop tape fastening. Head-mounted with air circulation openings. Screen protection against stray light. Click positions for adjustment to individual heights.

Optional extras:

LED headlight.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart