Tech-Line standing magnifier 90 mm

Article no.: 490860 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Lens ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens ⌀ 90 mm
Magnification (x-times) 2
Type of product Stand magnifying glass

Identification numbers & Classifications

Article number 490860 90
EAN / GTIN 4015478115688

Description

Version:

Aplanatic silica glass lens in low-reflection brass setting with lead-in protection. Heavy cast base with black plastic coating. Flexible metal swan neck 300 mm in length.
With additional add-on lens ⌀ 20 mm, for 4×magnification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart