Protective sleeve for measuring sleeve for MultiCheck Digital M20

Article no.: 486515 M20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2.5 mm
Thread M22×1 6g
Diameter 23.5 mm
Material 1.4305
Type of product Protective sleeve

Identification numbers & Classifications

Article number 486515 M20
EAN / GTIN 4046122634934

Description

Suitable for:

Base unit 486511 size 12-20/measurement sleeve 486512 size 12-20.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart