Setting ring DIN 2250 C 10 mm

Article no.: 484030 10
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN51.07 /pcs.
  • BGN66.58 /pcs.
on request
In stock
23 pieces in stock

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2250 C
Nominal size 10 mm
Manufacturing tolerance of the bore JS4
Quality 4
Tolerance zone JS
Material Gauge steel
Type of product setting ring

Identification numbers & Classifications

Article number 484030 10
EAN / GTIN 4045197211972

Description

Version:

Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

Application:

For general applications, e.g. for setting and testing measuring tools.

Standard:

To DIN 2250 C.

Note:

Other intermediate sizes up to 320 mm can be easily ordered, e.g. 484030 size 82.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart