Pair of plane parallel blade stocks 125

Article no.: 481902 125
Set price 2 Piece (BGN 656.76 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 9 mm
Height 20 mm
overall length 125 mm
Type of product Measuring blade

Identification numbers & Classifications

Article number 481902 125
EAN / GTIN 2050001756527

Description

Version:

Blade stocks with flat measuring face for external measurements.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart