Counting system, type CCS, maximum weighing range: 60kg

Article no.: 479542 60
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 kg - 60 kg
Scale divisions 0.1 g
Reading the quantity scales 2 g
Reproducibility 0.1 g
Linearity ±0.2 g
Settling time 2 s
Minimum unit weight 1 g
Dimensions of weighing plate 294×225 mm
Width 320 mm
Depth 350 mm
Height 125 mm
Platform scales width 500 mm
Platform scales depth 400 mm
Platform scales height 137 mm
Power supply Rechargeable battery-powered
Net weight 13 kg
Type of product Counting balance

Identification numbers & Classifications

Article number 479542 60
EAN / GTIN 4045761153288
Manufacturer number CCS 60K0.1L.

Description

Version:

  • Precision counting scales with automatic reference optimisation (progressive refinement of the average value of the item weight).
  • Target item count and target weight programmable to give an acoustic signal.
  • Cumulative item counter for totalling identical items by total quantity and overall weight.
  • Reference quantities or reference weight.
  • Selectable mains and battery operation.
  • CAL calibration programme: For calibrating the accuracy (requires an external calibration weight which is available on request).
  • Display switching between items and weight.

Counting system consisting of reference scales and quantity scales (platform scales) with a 2.0 m connection cable.

Supplied with:

Mains adapter 230 V/ 50 Hz and protective hood for reference scales.

Optional extras:

Internal battery, signal lamp available on request.

Note:

For calibration please select both the items offered, since both the reference scales and also the quantity scales (platform scales) must be calibrated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart