This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision scales, type 572 420 g

Article no.: 479520 420

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT
  • Interface: RS232 interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 420 g
Scale divisions 0.001 g
Reproducibility 0.002 g
Linearity ± 0.005 g
Manufacturer's designation 572
Interface RS232 interface
Settling time 3 s
Minimum unit weight 0.01 g
Dimensions of weighing plate ⌀ 106 mm
Width 180 mm
Depth 310 mm
Height 85 mm
Power supply Rechargeable battery-powered; Mains operated
Net weight 2.3 kg
Type of product Precision balance

Identification numbers & Classifications

Article number 479520 420
Manufacturer number 572-32

Description

Version:

  • Robust metal casing.
  • Simple self-explanatory user guide.
  • Selectable mains and battery operation.
  • Units of weight (e.g. screw weight) can be freely programmed.
  • CAL calibration programme: For accuracy adjustment (required external calibration weight available on request).
  • Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces. Display selectable between pieces and weight.
  • Formulation weighing: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

Supplied with:

Mains adapter 230 V / 50 Hz and protective hood.

Optional extras:

External battery, data cable, printer on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart