Feeler gauge shim roll 12.7 mm×5 m 0,05 mm

Article no.: 478502 0,05
(BGN 5.10 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
939 pieces in stock
  • Standard: Works standard
  • Material: Carbon steel

Product details

Technical Data

Error limit ±3 µm
Standard Works standard
Tolerance T3
Material Carbon steel
Roll length 5 m
Roll width 12.7 mm
Thickness 0.05 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478502 0,05
EAN / GTIN 4045197524348
Manufacturer number 478502 0,05

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thickness (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart