Gap gauge Delrin 9

Article no.: 478360 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
362 pieces in stock

Select article variation and quantity

Number of blades Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tolerance zone ± 0.1 mm
    Blade thicknesses 2 to 6 (0.5 increments) mm
    Number of blades 9
    Blade length 90 mm
    Type of product Gap gauge

    Identification numbers & Classifications

    Article number 478360 9
    EAN / GTIN 4062406120443
    Manufacturer number 478360 9

    Description

    Version:

    Delrin (POM) gap gauges, can be folded away due to high-quality screw pivot. Gentle to surfaces, highly abrasion-resistant, with engraved thickness values.

    Application:

    For checking gap and joint sizes without damaging surfaces and paint finishes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart