Case, Type: K

Article no.: 474161 K
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 256 mm
External dimension width 516 mm
External dimension height 135 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 474161 K
EAN / GTIN 4029547019319
Manufacturer number 0516 4401

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart