Humidity and temperature measuring tool 608H2

Article no.: 474050 608H2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN245.16 /pcs.
on request
In stock
50 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 6LR61
Temperature measurement range -10 °C - 70 °C
Relative humidity measurement range 2 % - 98 %
Measuring range dew point td -40 °C - 70 °C
Resolution temperature (0 − 50 °C) 0.1 °C
Error limit dew point td ±0.5 (at 25 °C) °C
Error limit relative humidity 2 %
Power supply Battery-powered
Number of batteries contained 1
Width 111 mm
Height 90 mm
Depth 40 mm
Type of product Temperature and humidity measuring device

Identification numbers & Classifications

Article number 474050 608H2
EAN / GTIN 4029547000331
Manufacturer number 0560 6082

Description

Version:

For exact determination of humidity, temperature, and dew point. Insensitive to condensation, maintenance-free. Min / max display with Reset function. Can be used free-standing or hung up.
Additionally with alert function (flashing light) when limit is exceeded.

Application:

Ideal for monitoring room air conditioning.

Supplied with:

Supplied with battery No. 081561 size 6LR61 and calibration certificate.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart