{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 600 mm | |
Type of product | Spirit level |
Article number | 467210 600 | |
EAN / GTIN | 4005069152260 |
This article |
Recommendations |
||
---|---|---|---|
Light metal spirit level, Length: 600mm
on request
In stock
42 pieces in stock
BGN 125.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
BGN 93.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 152.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit for overhead measurement | 0.75 mm/m | 0.75 mm/m | 0.75 mm/m |
Error limit in normal position | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 600 mm | 600 mm | 600 mm |
Magnet | Permanent magnet | ||
Material of the housing | Aluminium | ||
Cross section | 24 × 55 mm | 24 × 55 mm | |
Type of product | Spirit level | Spirit level | Spirit level |