{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GLM150-27C | |
Measuring accuracy | ±1.5 mm | |
Manufacturer's designation | GLM150-27C | |
Threaded socket for stand | 1/4 in | |
Interface | Bluetooth interface; USB interface | |
IP Index of Protection | IP 54 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3.12 Ah | |
Nominal voltage | 3.6 V | |
Range | 150 m | |
Addition/subtraction | yes | |
Minimum / maximum measurements | yes | |
Surface and volume calculations | yes | |
indirect measurements (Pythagoras) | yes | |
Clinometer | 360 degrees | |
Digital target search | yes | |
Recall last measurements | yes | |
Power supply | Li-ion battery | |
Laser class to IEC 825−1 | 2 | |
Length | 142 mm | |
Width | 64 mm | |
Height | 28 mm | |
Weight | 210 g | |
Type of product | Distance meter |
Article number | 465560 GLM150-27C | |
EAN / GTIN | 4059952614304 | |
Manufacturer number | 0601072Z00 |
This article |
Recommendations |
||
---|---|---|---|
Laser distance meter, Type: GLM150-27C
on request
In stock
23 pieces in stock
BGN 807.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
442 pieces in stock
BGN 191.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
235 pieces in stock
BGN 219.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 64 mm | 46 mm | 46 mm |
Power supply | Rechargeable battery-powered | Battery-powered | Battery-powered |
IP Index of Protection | IP 54 | IP 54 | IP 54 |
Length | 142 mm | 110 mm | 110 mm |
Measuring accuracy | ±1.5 mm | ±1.5 mm | ±1.5 mm |
Power supply | Li-ion battery | 2× 081551 LR3 | 2× 081551 LR3 |
Type of product | Distance meter | Distance meter | Distance meter |