Locking tape measure mm/inch graduations, Tape length: 396in

Article no.: 462225 396
(BGN 10.05 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN174.99 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

Tape length (in) Unit price incl. VAT
  • Standard: EG II
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 10 m
Band length 396 in
Tape width 30 mm
Body length 88 mm
Body width 88 mm
Body height 45 mm
Reversible reading mm / inch
Type of product Measuring tape

Identification numbers & Classifications

Article number 462225 396
EAN / GTIN 4007368113355

Description

Version:

Pocket tape measure with mm/inch graduations. Graduations inch/mm (upper and lower edges).
Sturdy tape mechanism and handy belt clip. Body of impact-resistant ABS plastic with easy-grip soft components for secure handling. With push button for tape lock and automatic return with damping. White matt steel tape with black inch and feet graduated markings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart