Steel rule Form A stainless steel, Length: 500mm

Article no.: 461005 500
(BGN 333.78 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN70.86 /pcs.
on request
In stock
40 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 866
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Error limit 0.04 mm
Shape A
Material Stainless steel, INOX
Length 500 mm
Cross-section width 30 mm
Cross-section thickness 6 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461005 500
EAN / GTIN 4045197206817
Manufacturer number 461005 500

Description

Version:

Form A: Vertical edges ground parallel and precisely squared. Flat faces accurately machined. With protective ends at the start and end of the scale. One edge with accurate mm graduations.
Stainless steel version.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart