External spring calipers, Length L: 265mm

Article no.: 457310 265
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Opening width 175 mm
Shank cross-section 8×8 mm
Length L 265 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457310 265
EAN / GTIN 4045197883155
Manufacturer number 457310 265

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With fixed measuring faces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart