{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Angular locking | stepless adjustment with a wing nut clamp | |
Arm length | 500 mm | |
Shank cross-section | 25×9 mm | |
Material | Stainless steel, INOX | |
Type of product | Sliding bevel |
Article number | 456800 500 | |
EAN / GTIN | 4045197206312 | |
Manufacturer number | 456800 500 |