Pair of double Vee blocks with clamp stainless steel 75X55 mm

Article no.: 447020 75X55
Set price 2 Piece (BGN 591.53 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for shaft ⌀ 5 mm - 50 mm
    all parts hardened
    Length 75 mm
    Width 55 mm
    Height 55 mm
    Weight each 1.4 kg
    Type of product Vee block

    Identification numbers & Classifications

    Article number 447020 75X55
    EAN / GTIN 4045197205063
    Manufacturer number 447020 75X55

    Description

    Version:

    Precision version, flatness and parallelism tolerance 0.004 mm. Vee blocks of hardened steel, stress-relieved and precision ground. Different depths of Vee-section; 2 support faces. Sturdy bench clamp with handle for clamping the components.
    Made of stainless steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart