{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 12.8 V | |
Weight per battery | 1,100 g | |
Type of product | Cordless |
Article number | 445443 AKKU | |
EAN / GTIN | 7630041152098 |
This article |
Recommendations |
||
---|---|---|---|
Battery block, Type: AKKU
on request
In stock
1 pieces in stock
BGN 357.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
BGN 162.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
BGN 82.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion | Lithium-ion |
Battery capacity | 3 Ah | 4.4 Ah | 4 Ah |
Battery voltage | 12.8 V | 11,1 V | 7,3 V |
Number of rechargeable batteries contained | 1 | 1 | 1 |
Type of product | Cordless | Cordless | Cordless |