Bench centre with ground measuring faces, without dial indicator 75 mm

Article no.: 443000 75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Tip height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lateral and vertical alignment of tailstocks ±0.01 mm
Tip height 75 mm
Maximum clear span between centres 350 mm
Centre ⌀ 16 mm
Column ⌀ 16 mm
Pillar height 150 mm
Cross arm ⌀ 16 mm
Cross arm length 60 mm
overall height without stand 150 mm
T-slot width H7 10 mm
Footprint length 500 mm
Baseplate width 110 mm
maximum load capacity per pair 10 kg
Weight 12 kg
Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 443000 75
EAN / GTIN 4030234000176

Description

Version:

Measuring stand:
With fine setting adjustment and holder bore 8 H7. The cross arm is full adjustable for height and in all lateral directions.
Tailstocks:
adjustable. Left tailstock with fixed centre, right tailstock with axially movable quill.
Measuring bench:
Precision ground, with 2 T-slots. To take the tailstocks (tolerance H7) or the stand.
Flatness to DIN 876/1.

Application:

For measuring round and plane accuracy as well as for comparative tests of parallelism and diameter.

Supplied with:

Bench, measuring stand.
Tailstocks with 90° Vee blocks at the top for holding off-centred or overhanging parts (max. workpiece ⌀ 20 mm).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart