Universal precision comparator stand, large version Granite 400 mm

Article no.: 442570 400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN161.04 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: DIN 876
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 876
    Throat 300 mm
    Maximum measuring height 400 mm
    Column ⌀ 35 mm
    Table length 400 mm
    Table width 300 mm
    Weight 44 kg
    Test certificate Manufacturer’s test certificate
    Type of product Comparator stand

    Identification numbers & Classifications

    Article number 442570 400
    EAN / GTIN 2050001051141

    Description

    Version:

    Stand table precision diamond lapped. Extremely rigid and solid structure. Natural granite table of finest quality and hardness.
    With a clamping T-slot in the rear longitudinal outer edge, for moving and clamping the column, with precision height adjustment and precision adjustment on the cross arm, chromium plated measuring rod. Dial indicator mounting bore ⌀ 8 mm.
    Flatness ≤ 3 µm.

    Note:

    Please note additional carriage charge.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart