{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of jointed arm L1 | 149 mm | |
Length of jointed arm L2 | 129 mm | |
External thread ⌀ bottom | M8 | |
Internal thread ⌀ top | M6 | |
Type of product | measuring stand |
Article number | 442114 290 | |
EAN / GTIN | 4045197551238 | |
Manufacturer number | 442114 290 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |