3-D jointed arm, Type: 240

Article no.: 442110 240
plus VAT at the current rate Prices plus delivery costs
on request
In stock
186 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of jointed arm L1 110 mm
Length of jointed arm L2 101 mm
External thread ⌀ bottom M8
Internal thread ⌀ top M6
Type of product measuring stand

Identification numbers & Classifications

Article number 442110 240
EAN / GTIN 7290005397059

Description

Version:

Mechanical 3-D jointed arm with central locking. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning.

Downloads & documents

Compare with similar products

This article


Recommendations


3-D jointed arm, Type: 240

3-D jointed arm, Type: 240

on request
In stock
186 pieces in stock
BGN 246.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
315 pieces in stock
BGN 176.78
plus VAT at the current rate Prices plus delivery costs
External thread ⌀ bottom M8 M8
Internal thread ⌀ top M6 M6
Length of jointed arm L1 110 mm 110 mm
Length of jointed arm L2 101 mm 101 mm
Type of product measuring stand measuring stand

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart