{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 300 mm | |
Connection thread | M8 external thread | |
Alignment of connecting thread | centre | |
Magnetic force | 800 N | |
Magnetic base length | 60 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 440790 300 | |
EAN / GTIN | 4260180710014 | |
Manufacturer number | 104319 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hydraulic magnetic measuring stand (with base) with mechanical fine adjustment at the base 300 mm
on request
In stock
94 pieces in stock
BGN 573.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
276 pieces in stock
BGN 551.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
276 pieces in stock
BGN 456.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M8 external thread | M8 | M8 |
Throat | 300 | 300 | 300 |
Alignment of connecting thread | centre | side | |
Magnetic force | 800 | 1,000 | 1,000 |
Magnetic base width | 50 | 56 | |
Magnetic base height | 55 | 58 | |
Type of product | measuring stand | measuring stand | measuring stand |