Carbide contact point, contact point length 36.5 mm, Measurement ball ⌀: 1mm

Article no.: 436317 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M1.4
Measurement ball ⌀ 1 mm
Probe length L 36.53 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436317 1
EAN / GTIN 7630041110791
Manufacturer number 01860211

Description

Suitable for:

TESA lever dial indicators, connection thread M1.4.

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart