{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | 0.1 mm | |
Measuring range | 95 mm - 180 mm | |
Power supply | Mains operated | |
Type of product | Contour measuring tool |
Article number | 435170 95-180 | |
EAN / GTIN | 2050001951359 | |
Manufacturer number | 62400021 |