Measuring depth extension 1500 mm

Article no.: 435142 1500
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Pipe ⌀ 18 mm
    Length 1,500 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 435142 1500
    EAN / GTIN 2050001951021
    Manufacturer number 12000005

    Description

    Application:

    For extending the measuring depth.

    Suitable for:

    Internal precision bore gauges from size 35 − 60.

    Note:

    Measurement depth extensions of carbon are available for large measurement depths of 1000 mm to 4000 mm. For stability reasons do not attempt to combine measurement depth extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart