Steel contact point 32

Article no.: 434900 32
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
13 pieces in stock

Product details

Technical Data

Connection thread M2.5
Type of product Contact point

Identification numbers & Classifications

Article number 434900 32
EAN / GTIN 4045197887252

Description

Version:

Spare and special contact points for dial indicators, precision comparators, and calipers. M 2.5 connection thread.

Note:

Special contact points to customer’s drawing available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart