{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 50 mm | |
Selectable display | 0.01 / 0.001 mm | |
Error limit | 0.005 mm | |
Interface | USB interface; Digimatic interface | |
Gauging force | 2.3 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Body ⌀ | 61 mm | |
Thickness of housing | 39 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | dial gauge |
Article number | 434460 50 | |
EAN / GTIN | 4946368586762 | |
Manufacturer number | 543-490B |