{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 12.5 mm | |
Reversible reading | 0.001 mm | |
Reversible reading | 0.00005 in | |
Reversible reading | mm / inch | |
Measurement variation E MPE (measurement range) | 0.003 mm | |
Interface | Bluetooth interface | |
IP Index of Protection | IP 54 | |
Gauging force | 0.65 – 0.90 N | |
Clamping shank ⌀ h6 | 8 mm | |
Preset function | yes | |
Measurement technology | digital | |
Material of the housing | Aluminium | |
Body ⌀ | 59.5 mm | |
Thickness of housing | 32.9 mm | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | dial gauge |
Article number | 434342 12,5 | |
EAN / GTIN | 4062406720193 | |
Manufacturer number | 434342 12,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HCT digital dial indicator 0.001 mm reading, Measuring range: 12,5mm
on request
In stock
21 pieces in stock
BGN 1,338.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 1,198.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
BGN 1,165.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 1,050.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | mm / inch | mm / inch | mm / inch | mm / inch |
Battery type | Button cell | Button cell | Button cell | Button cell |
Thickness of housing | 32.9 mm | 32.9 mm | 32.9 mm | 32.9 mm |
IP Index of Protection | IP 54 | IP 54 | IP 54 | IP 54 |
Measuring range | 0 mm - 12.5 mm | 0 mm - 12.5 mm | 0 mm - 12.5 mm | 0 mm - 12.5 mm |
Preset function | yes | yes | yes | yes |
Reversible reading | 0.001 mm | 0.001 mm | 0.001 mm | 0.001 mm |