Digital dial indicator 0.001 mm reading 25 mm

Article no.: 434340 25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN52.42 /pcs.
  • BGN159.69 /pcs.
on request
In stock
16 pieces in stock
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface
  • IP Index of Protection: IP 54

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Reversible reading 0.001 mm
Reversible reading 0.00005 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.004 mm
Interface Digimatic interface; USB interface
IP Index of Protection IP 54
Gauging force 0.65 – 1.15 N
Clamping shank ⌀ h6 8 mm
Preset function yes
Measurement technology digital
Material of the housing Aluminium
Body ⌀ 59.5 mm
Thickness of housing 32.9 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434340 25
EAN / GTIN 4062406720186
Manufacturer number 434340 25

Description

Version:

Digital dial indicator with sturdy aluminium casing and very large display with integral three-colour tolerance LEDs. With additional analogue display and buttons for quickly setting the tolerance limits. Min./max./delta, tolerance, conversion factor, auto-off. Preset any value. Reversible direction of measurement. Power-saving mode and automatic wake-up, absolute system.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes 1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, lifting lever No. 434212, spare and special contact points No. 434900; 434910, battery pack No. 404310.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart