Digital dial indicator 0.01 mm reading 25 mm

Article no.: 434330 25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN165.99 /pcs.
  • BGN54.43 /pcs.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
12 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Messbereich 0 mm - 25 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.01 mm
Interface Digimatic interface; USB interface
IP Index of Protection IP 54
Gauging force 0.65 – 1.15 N
Clamping shank ⌀ h6 8 mm
Preset function yes
Measurement technology digital
Material of the housing Aluminium
Body ⌀ 59.5 mm
Thickness of housing 32.9 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434330 25
EAN / GTIN 4062406720124
Manufacturer number 434330 25

Description

Version:

Digital dial indicator with sturdy aluminium casing and very large display with integral three-colour tolerance LEDs. Power-saving mode and automatic wake-up, absolute system. Min./max./delta, tolerance, conversion factor, auto-off. Preset any value. Reversible direction of measurement.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, lifting lever No. 434212, spare and special contact points No. 434900; 434910, battery pack No. 404310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart