HCT digital dial indicator 0.01 mm reading, Measuring range: 12,5mm

Article no.: 434008 12,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN44.98 /pcs.
  • BGN56.01 /pcs.
on request
In stock
90 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Bluetooth interface
  • Packaging: sturdy box
  • Wireless application: HID (Human Interface Device); HCT Mobile App; HCT Windows app

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard Manufacturer’s standard
Measuring range 0 mm - 12.5 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.025 mm
Interface Bluetooth interface
Gauging force 0.8 – 1.4 N
Clamping shank - ⌀ h7 8 mm
Measurement technology digital
Body ⌀ 58 mm
Thickness of housing 26 mm
Packaging sturdy box
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge
Nominal voltage 3 V

Identification numbers & Classifications

Article number 434008 12,5
EAN / GTIN 4062406735012
Manufacturer number 434008 12,5

Description

Version:

Digital dial indicator in compact design with high-contrast digital display.
  • Reversible direction of measurement.
  • Very narrow casing.

Version with Bluetooth 5.0. Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app. Available free of charge for Android and iOS. Can also be used via a Human Interface Device (HID).
USB-C interface for power supply.

Supplied with:

Supplied with an eye on the cover and 1 battery No. 081560 size CR2032.

Optional extras:

Spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart