Pair of tailstocks grade 1, heavy-duty version 150 mm

Article no.: 431710 150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Tip height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Axial accuracy ±0.008 mm
    Sleeve holder MT2
    Quality 1
    Vee blocks for shaft ⌀ 10 mm - 50 mm
    Tip height 150 mm
    Width 120 mm
    Length per pair 360 mm
    Weight per pair 28 kg
    maximum load capacity 75 kg
    Type of product Tailstock

    Identification numbers & Classifications

    Article number 431710 150
    EAN / GTIN 2050001039149

    Description

    Version:

    Of special cast iron with very high wear resistance. One tailstock with a fixed centre, one tailstock with an axially movable centre. Adjustment of the centre with a hand lever. With hardened Vee-blocks.

    Accuracy:

    Grade 1, axial precision ± 0.008 mm.

    Note:

    Please note additional carriage charge. Other centre heights on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart