Extension for internal micrometer 3/150

Article no.: 429010 3/150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range size 20−25 up to 40−50 mm
Length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 429010 3/150
EAN / GTIN 4946368830858
Manufacturer number 952622

Description

Version:

Satin chrome-plated, for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 429000, 429005, 429110, 429250.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart