Measuring jaws set 3 pieces, Measuring range: 8-10mm

Article no.: 428745 8-10
Set price 3 Piece (BGN 81.35 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 8 mm - 10 mm
Type of product Carbide jaws

Identification & Classification

Article number 428745 8-10
EAN / GTIN 5051102004071

Description

Version:

Fixed measurement jaws of carbide.

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart